ETN SVX003A1-4A1B1CA SVX Independen

Item #: 1007626

Cat #: SVX003A1-4A1B1CA

UPC: 782116234219

$ 2545.18 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116234219, SVX003A1-4A1B1CA, CUTSVX003A14A1B1CA

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1