SVX003A1-4A1B1B9 SVX Independent Drive

Item #: 1007612

Cat #: SVX003A1-4A1B1B9

UPC: 782116233892

$ 2621.58 EA
Company wide:
0 in stock
SVX003A1-4A1B1B9 SVX Independent Drive, 3HP, NEMA Type 1/IP21, 480V, FR4, 3-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper

Overview

SVX003A1-4A1B1B9 SVX Independent Drive, 3HP, NEMA Type 1/IP21, 480V, FR4, 3-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper
Also known as: 782116233892, SVX003A1-4A1B1B9, CUTSVX003A14A1B1B9

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 3
Type: Variable Frequency Drive
Phase: 3
Horsepower: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive