ETN SVX003A1-2A1B1FR SVX 3HP 230V N

Item #: 1007599

Cat #: SVX003A1-2A1B1FR

UPC: 786685874357

$ 2058.92 EA
Company wide:
0 in stock

Overview

C-H SVX003A1-2A1B1FR SVX 3HP
Also known as: 786685874357, SVX003A1-2A1B1FR, CUTSVX003A12A1B1FR

Specifications

Phase: 3
Volts AC: 230
Phase: 3
Volts AC: 230