ETN SVX003A1-2A1B1-CQ SVX9000 2HP 2

Item #: 1007597

Cat #: SVX003A1-2A1B1-CQ

UPC: 786685876948

Call for price
Company wide:
0 in stock
Documents & Guides
C-H SVX003A1-2A1B1-CQ SVX9000

Overview

C-H SVX003A1-2A1B1-CQ SVX9000
Also known as: 786685876948, SVX003A1-2A1B1-CQ, CUTSVX003A12A1B1CQ

Specifications

Phase: 3
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 3
Phase: 3
Mounting: Surface
Horsepower: 3
Volts AC: 230
IP/NEMA Rating: NEMA 1, IP21