ETN SVX002A1-4A1B1FR SVX 2HP 480V N

Item #: 1007572

Cat #: SVX002A1-4A1B1FR

UPC: 786685874340

$ 1714.53 EA
Company wide:
0 in stock

Overview

SVX 2HP 480V NEMA1 W/BR CHOP ALFA PNL, FWD/REV KEY
Also known as: 786685874340, SVX002A1-4A1B1FR, CUTSVX002A14A1B1FR

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5