ETN SVX002A1-4A1B1CA SVX Independen

Item #: 1007567

Cat #: SVX002A1-4A1B1CA

UPC: 782116231263

$ 2094.80 EA
Company wide:
0 in stock
SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116231263, SVX002A1-4A1B1CA, CUTSVX002A14A1B1CA

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5