ETN SVX002A1-4A1B1C7 SVX Independen

Item #: 1007563

Cat #: SVX002A1-4A1B1C7

UPC: 782116231225

$ 2848.52 EA
Company wide:
0 in stock
SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options DeviceNet

Overview

SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options DeviceNet
Also known as: 782116231225, SVX002A1-4A1B1C7, CUTSVX002A14A1B1C7

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5