ETN SVX002A1-4A1B1B9 SVX Independen

Item #: 1007553

Cat #: SVX002A1-4A1B1B9

UPC: 782116230945

$ 2162.19 EA
Company wide:
0 in stock
SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac input

Overview

SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac input
Also known as: 782116230945, SVX002A1-4A1B1B9, CUTSVX002A14A1B1B9

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5