ETN SVX002A1-4A1B1B1 SVX Independen

Item #: 1007543

Cat #: SVX002A1-4A1B1B1

UPC: 782116228348

$ 2349.24 EA
Company wide:
0 in stock
SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 2HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116228348, SVX002A1-4A1B1B1, CUTSVX002A14A1B1B1

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 5