ETN SVX002A1-2A1B1FR SVX 2HP 230V N

Item #: 1007539

Cat #: SVX002A1-2A1B1FR

UPC: 786685874333

$ 1900.26 EA
Company wide:
0 in stock

Overview

C-H SVX002A1-2A1B1FR SVX 2HP
Also known as: 786685874333, SVX002A1-2A1B1FR, CUTSVX002A12A1B1FR

Specifications

Phase: 3
Volts AC: 240, 208
Phase: 3
Volts AC: 240, 208