ETN SVX001A2-2A1B2 SVX Independent

Item #: 1007530

Cat #: SVX001A2-2A1B2

UPC: 782116129782

$ 2028.18 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 1HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129782, SVX001A2-2A1B2, CUTSVX001A22A1B2

Specifications

Volts AC: 230
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 3