ETN SVX001A2-2A1B1 SVX Independent

Item #: 1007526

Cat #: SVX001A2-2A1B1

UPC: 782116109746

$ 1693.84 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 1HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116109746, SVX001A2-2A1B1, CUTSVX001A22A1B1

Specifications

Volts AC: 230
Horsepower: 3
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 3