SVX001A1-4A1B1FR SVX Drive

Item #: 1007524

Cat #: SVX001A1-4A1B1FR

UPC: 786685874326

$ 1567.24 EA
Company wide:
0 in stock
SVX001A1-4A1B1FR SVX Variable Frequency Drive, 1 HP, 480V, NEMA 1, With Brake Chopper

Overview

SVX001A1-4A1B1FR SVX Variable Frequency Drive, 1 HP, 480V, NEMA 1, With Brake Chopper
Also known as: 786685874326, SVX001A1-4A1B1FR, CUTSVX001A14A1B1FR

Specifications

Horsepower: 1
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 1, IP21