ETN SVX001A1-4A1B1CA SVX Independen

Item #: 1007520

Cat #: SVX001A1-4A1B1CA

UPC: 782116225361

$ 2240.74 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116225361, SVX001A1-4A1B1CA, CUTSVX001A14A1B1CA

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1