ETN SVX001A1-4A1B1C3 SVX Independen

Item #: 1007509

Cat #: SVX001A1-4A1B1C3

UPC: 782116225248

$ 2167.96 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116225248, SVX001A1-4A1B1C3, CUTSVX001A14A1B1C3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1