ETN SVX001A1-4A1B1C2 SVX Independen

Item #: 1007507

Cat #: SVX001A1-4A1B1C2

UPC: 782116225224

$ 1948.47 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus

Overview

SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus
Also known as: 782116225224, SVX001A1-4A1B1C2, CUTSVX001A14A1B1C2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1