ETN SVX001A1-4A1B1B8 SVX Independen

Item #: 1007503

Cat #: SVX001A1-4A1B1B8

UPC: 782116224760

$ 2320.07 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100

Overview

SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100
Also known as: 782116224760, SVX001A1-4A1B1B8, CUTSVX001A14A1B1B8

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1