ETN SVX001A1-4A1B1B5 SVX Independen

Item #: 1007501

Cat #: SVX001A1-4A1B1B5

UPC: 782116224371

$ 1909.00 EA
Company wide:
0 in stock
SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 1HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116224371, SVX001A1-4A1B1B5, CUTSVX001A14A1B1B5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1