ETN SVX001A1-4A1B1B1 SVX Independen

Item #: 1007496

Cat #: SVX001A1-4A1B1B1

UPC: 782116222445

$ 1898.42 EA
Company wide:
0 in stock
Eaton SVX Independent Drives, 1 hp, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

Eaton SVX Independent Drives, 1 hp, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116222445, SVX001A1-4A1B1B1, CUTSVX001A14A1B1B1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 1