CUT SPX050A1-4A1N1 SPX9000 50HP

Item #: 1006961

Cat #: SPX050A1-4A1N1

UPC: 782116011896

$ 12447.99 EA
Company wide:
0 in stock
CUT SPX050A1-4A1N1 SPX9000 50HP 480V NEMA1 ALFA PNL

Overview

CUT SPX050A1-4A1N1 SPX9000 50HP 480V NEMA1 ALFA PNL
Also known as: 782116011896, SPX050A1-4A1N1, CUTSPX050A14A1N1

Specifications

IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50