CUT SPX050A1-4A1B1 SPX9000 50HP

Item #: 1006959

Cat #: SPX050A1-4A1B1

UPC: 782116624737

$ 13103.14 EA
Company wide:
0 in stock
CUT SPX050A1-4A1B1 SPX9000 50HP 480V NEMA1 W/BR CHOP ALFA PNL

Overview

CUT SPX050A1-4A1B1 SPX9000 50HP 480V NEMA1 W/BR CHOP ALFA PNL
Also known as: 782116624737, SPX050A1-4A1B1, CUTSPX050A14A1B1

Specifications

IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50