CUT SPX040A1-4A1N1 SPX9000 40HP

Item #: 1006893

Cat #: SPX040A1-4A1N1

UPC: 782116011889

$ 10995.19 EA
Company wide:
0 in stock
CUT SPX040A1-4A1N1 SPX9000 40HP 480V NEMA1 ALFA PNL

Overview

CUT SPX040A1-4A1N1 SPX9000 40HP 480V NEMA1 ALFA PNL
Also known as: 782116011889, SPX040A1-4A1N1, CUTSPX040A14A1N1

Specifications

Horsepower: 40
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 40
IP/NEMA Rating: NEMA 1, IP21