Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 4p, 30mA, type

Item #: 1006809

Cat #: 167107

UPC: 015081636079

Company wide:
0 in stock
Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 4p, 30mA, type G/A, UL

Overview

Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 4p, 30mA, type G/A, UL

Optimum product quality, tested reliability and safety stand for best protection of installations and plant. Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) is designed for use in residual current applications.

Also known as: 015081636079, 167107, CUT167107

Specifications

Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Residual Current Device
Mounting: DIN Rail
Poles: 4
Amps: 25
Type: Residual Current Device