CUT 1555A-6517 SELF-CONTAINED,BARE

Item #: 1006688

Cat #: 1555A-6517

UPC: 782113825700

$ 627.68 EA
Company wide:
0 in stock
Documents & Guides
CUT 1555A-6517 SELF-CONTAINED,BARE BONES, 30VDC,CABLE,W/FIBEROPTIC AD

Overview

CUT 1555A-6517 SELF-CONTAINED,BARE BONES, 30VDC,CABLE,W/FIBEROPTIC AD
Also known as: 782113825700, 1555A-6517, CUT1555A6517

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4