ETN HVXF15A2-4A1B1D3 HVX9000 IS Dri

Item #: 1006140

Cat #: HVXF15A2-4A1B1D3

UPC: 782116207565

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Std boards, Ext I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 4, 3.3A

Overview

HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Std boards, Ext I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 4, 3.3A
Also known as: 782116207565, HVXF15A2-4A1B1D3, CUTHVXF15A24A1B1D3

Specifications

Volts AC: 480
Horsepower: 3
Amps: 3.300
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 3.300
Horsepower: 3
IP/NEMA Rating: NEMA 12