ETN HVXF15A2-2A1B1C2 HVX9000 IS Dri

Item #: 1006113

Cat #: HVXF15A2-2A1B1C2

UPC: 782116218851

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: Modbus, Frame Size 4, 6.8A

Overview

HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: Modbus, Frame Size 4, 6.8A
Also known as: 782116218851, HVXF15A2-2A1B1C2, CUTHVXF15A22A1B1C2

Specifications

Volts AC: 230
Horsepower: 2
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 2