ETN HVXF15A1-4A1B1CB HVX9000 IS Dri

Item #: 1006085

Cat #: HVXF15A1-4A1B1CB

UPC: 782116935253

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 4, 3.3A

Overview

HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 4, 3.3A
Also known as: 782116935253, HVXF15A1-4A1B1CB, CUTHVXF15A14A1B1CB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 2
Amps: 3.300
Volts AC: 480
Horsepower: 2
IP/NEMA Rating: NEMA 1
Amps: 3.300