ETN HVXF15A1-2A1B1C3 HVX9000 IS Dri

Item #: 1006064

Cat #: HVXF15A1-2A1B1C3

UPC: 782116214549

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVXF15A1-2A1B1C3 HVX9000

Overview

C-H HVXF15A1-2A1B1C3 HVX9000
Also known as: 782116214549, HVXF15A1-2A1B1C3, CUTHVXF15A12A1B1C3

Specifications

Phase: 3
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 6.600
Size: Frame 4
Volts AC Range: 208 - 240
Phase: 3
Mounting: Surface
Horsepower: 1.500
Size: Frame 4
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 6.600
Volts AC Range: 208 - 240