ETN HVXF15A1-2A1B1B4 HVX9000 IS Dri

Item #: 1006058

Cat #: HVXF15A1-2A1B1B4

UPC: 782116214266

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 1, 230 (208-240)V, Keypad, Input opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 4, 6.6A

Overview

HVX 9000 IS Drive-Standard, 1.5 hp, Software, NEMA 1, 230 (208-240)V, Keypad, Input opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 4, 6.6A
Also known as: 782116214266, HVXF15A1-2A1B1B4, CUTHVXF15A12A1B1B4

Specifications

Horsepower: 1
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 6.600
Horsepower: 1
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 6.600