ETN HVXF1524BAP3RB HVX9000 Enclosed

Item #: 1006044

Cat #: HVXF1524BAP3RB

UPC: 782116578061

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578061, HVXF1524BAP3RB, CUTHVXF1524BAP3RB

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12