ETN HVXF1524BAP3PG

Item #: 1006042

Cat #: HVXF1524BAP3PG

UPC: 782116578085

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Options: MotoRx (Up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Options: MotoRx (Up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578085, HVXF1524BAP3PG, CUTHVXF1524BAP3PG

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12