ETN HVXF1524BAP3 HVX9000 Enclosed D

Item #: 1006038

Cat #: HVXF1524BAP3

UPC: 782116578115

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578115, HVXF1524BAP3, CUTHVXF1524BAP3

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12