ETN HVXF1524BAP1 HVX9000 Enclosed D

Item #: 1006029

Cat #: HVXF1524BAP1

UPC: 782116578177

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578177, HVXF1524BAP1, CUTHVXF1524BAP1

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12