ETN HVXF1524BAL2RB HVX9000 Enclosed

Item #: 1006028

Cat #: HVXF1524BAL2RB

UPC: 782116578184

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578184, HVXF1524BAL2RB, CUTHVXF1524BAL2RB

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12