ETN HVXF1524BAC2RB HVX9000 Enclosed

Item #: 1006020

Cat #: HVXF1524BAC2RB

UPC: 782116577835

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116577835, HVXF1524BAC2RB, CUTHVXF1524BAC2RB

Specifications

Horsepower: 1
Volts AC: 480
Amps: 3.300
IP/NEMA Rating: NEMA 12
Horsepower: 1
Amps: 3.300
Volts AC: 480
IP/NEMA Rating: NEMA 12