ETN HVXF1524BAC2PF

Item #: 1006018

Cat #: HVXF1524BAC2PF

UPC: 782116577873

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Output Filter, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Output Filter, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116577873, HVXF1524BAC2PF, CUTHVXF1524BAC2PF

Specifications

Volts AC: 480
Horsepower: 1.500
Amps: 3.300
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 3.300
Horsepower: 1.500
IP/NEMA Rating: NEMA 12