ETN HVXF1524BAC2P3

Item #: 1006017

Cat #: HVXF1524BAC2P3

UPC: 782116577934

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 480V, With Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116577934, HVXF1524BAC2P3, CUTHVXF1524BAC2P3

Specifications

Volts AC: 480
Horsepower: 1.500
Amps: 3.300
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 3.300
Horsepower: 1.500
IP/NEMA Rating: NEMA 12