ETN HVXF1522BAL2RB HVX9000 Enclosed

Item #: 1006009

Cat #: HVXF1522BAL2RB

UPC: 782116547067

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116547067, HVXF1522BAL2RB, CUTHVXF1522BAL2RB

Specifications

Volts AC: 230
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Volts AC: 230
Amps: 6.600
Horsepower: 1.500
IP/NEMA Rating: NEMA 12