ETN HVXF1522BACAP3 HVX9000 Enclosed

Item #: 1006007

Cat #: HVXF1522BACAP3

UPC: 782116547036

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116547036, HVXF1522BACAP3, CUTHVXF1522BACAP3

Specifications

Volts AC: 230
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Volts AC: 230
Amps: 6.600
Horsepower: 1.500
IP/NEMA Rating: NEMA 12