ETN HVXF1522BACAP1 HVX9000 Enclosed

Item #: 1006006

Cat #: HVXF1522BACAP1

UPC: 782116547012

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116547012, HVXF1522BACAP1, CUTHVXF1522BACAP1

Specifications

Phase: 3
Volts AC: 230
Mounting: Surface
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Size: Frame 4
Phase: 3
Mounting: Surface
Amps: 6.600
Size: Frame 4
Volts AC: 230
Horsepower: 1.500
IP/NEMA Rating: NEMA 12