ETN HVXF1522BACA HVX9000 Enclosed D

Item #: 1006005

Cat #: HVXF1522BACA

UPC: 782116546992

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116546992, HVXF1522BACA, CUTHVXF1522BACA

Specifications

Volts AC: 230
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Volts AC: 230
Amps: 6.600
Horsepower: 1.500
IP/NEMA Rating: NEMA 12