ETN HVXF1521BAP1

Item #: 1005996

Cat #: HVXF1521BAP1

UPC: 782116541072

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 208V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 208V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116541072, HVXF1521BAP1, CUTHVXF1521BAP1

Specifications

Volts AC: 208
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Volts AC: 208
Amps: 6.600
Horsepower: 1.500
IP/NEMA Rating: NEMA 12