ETN HVXF1521BAC2

Item #: 1005984

Cat #: HVXF1521BAC2

UPC: 782116540921

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 12, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size 4, 6.6A, Enclosure Size 0
Also known as: 782116540921, HVXF1521BAC2, CUTHVXF1521BAC2

Specifications

Volts AC: 208
Horsepower: 1.500
Amps: 6.600
IP/NEMA Rating: NEMA 12
Volts AC: 208
Amps: 6.600
Horsepower: 1.500
IP/NEMA Rating: NEMA 12