ETN HVXF1514BAPG HVX9000 Enclosed D

Item #: 1005978

Cat #: HVXF1514BAPG

UPC: 782116578535

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: MotoRx (Up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: MotoRx (Up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578535, HVXF1514BAPG, CUTHVXF1514BAPG

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300