ETN HVXF1514BAPF HVX9000 Enclosed D

Item #: 1005973

Cat #: HVXF1514BAPF

UPC: 782116578511

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: Output Filter, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: Output Filter, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578511, HVXF1514BAPF, CUTHVXF1514BAPF

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300