ETN HVXF1514BAP3PG HVX9000 Enclosed

Item #: 1005968

Cat #: HVXF1514BAP3PG

UPC: 782116578481

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Power: Fused Drive Isolation, Options: MotoRx (up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Power: Fused Drive Isolation, Options: MotoRx (up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578481, HVXF1514BAP3PG, CUTHVXF1514BAP3PG

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300