ETN HVXF1514BAP1 HVX9000 Enclosed D

Item #: 1005956

Cat #: HVXF1514BAP1

UPC: 782116578405

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578405, HVXF1514BAP1, CUTHVXF1514BAP1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300