ETN HVXF1514BACARB HVX9000 Enclosed

Item #: 1005951

Cat #: HVXF1514BACARB

UPC: 782116578382

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578382, HVXF1514BACARB, CUTHVXF1514BACARB

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300