ETN HVXF1514BACAPG HVX9000 Enclosed

Item #: 1005949

Cat #: HVXF1514BACAPG

UPC: 782116578368

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: MotoRx (up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: MotoRx (up to 600ft) 1000V/uS DV/DT, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578368, HVXF1514BACAPG, CUTHVXF1514BACAPG

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300