ETN HVXF1514BACAP3 HVX9000 Enclosed

Item #: 1005945

Cat #: HVXF1514BACAP3

UPC: 782116578580

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0

Overview

HVX 9000 Enclosed Drive, 1.5 hp, NEMA 1, 480V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size 4, 3.3A, Enclosure Size 0
Also known as: 782116578580, HVXF1514BACAP3, CUTHVXF1514BACAP3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Amps: 3.300
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1
Amps: 3.300